References
Gühring:237 6.200
Rubix:344A2169
Manufacturer :9002370062000
EAN:4031093071642

Product details : GUHRING 00237 006.200 DRILLS OTHER 9002370062000
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 40.39 excl. VAT
/ Each
£ 48.47 incl. VAT
- Usually arrives within 14 working days
