CUTLINE DRILL - HSS LONG SERIES MM 8.9 861377
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861377
Rubix:861377
EAN:3660338161841


Technical specifications
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 8.9 861377
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Usually arrives within 14 working days