References
Sandvik Coromant:860.1-0850-031A0-PM P1BM
Rubix:317A1336
Manufacturer :8150958
EAN:7323226351941


Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0850-031A0-PMP1BM SC DRILLS CORODRILL 8150958
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.164706 |
| Angle of helix | 26.1452 ° |
| Sharpening | thinned point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | low-alloy steel, low-alloy steel, low carbon steel, stainless steel, cast steel, unalloyed steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days