CUTLINE DRILL - HSS LONG SERIES MM 9.8 861386
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861386
Rubix:861386
EAN:3660338161933


Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 9.8 861386
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days