CUTLINE DRILL - HSS MORSE TAPER SHANK MM 15 863898

Drill - HSS - Morse Taper Shank Drill

See technical information

References

GISS Cutline:863898
Rubix:863898
brand logo

Technical specifications

Drilling diameter15 mm
Total length212 mm
Length of cut114 mm
See all Specifications

Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 15 863898


Morse Taper Shank Drill

Technical specifications


Attributes
Drilling diameter15 mm
Total length212 mm
Length of cut114 mm
Shank typetapered
Body materialhss
£ 33.40 excl. VAT
/ Each
£ 40.08 incl. VAT
  • In stock: Next day delivery