CUTLINE DRILL - HSS LONG SERIES MM 11.0 861394
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
Superseded Ref:6466926
GISS Cutline:861394
Rubix:861394
EAN:3660338162015


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 11.0 861394
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Usually arrives within 14 working days