References
Dormer:A1301.3/4
Rubix:1061704
EAN:7320760021798




Technical specifications
| Drilling diameter | 44.45 mm |
|---|---|
| Total length | 359 mm |
| Length of cut | 210 mm |
Product details : DORMER A1301.3/4 DRILL 1.3/4 INCH 5969127
HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 44.45 mm |
|---|---|
| Total length | 359 mm |
| Length of cut | 210 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm4 |
| Body material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 386.09 excl. VAT
/ Each
£ 463.31 incl. VAT
- Usually arrives within 14 working days