CUTLINE DRILL - HSS LONG SERIES MM 13.5 861404
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861404
Rubix:861404
EAN:3660338162114


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 214 mm |
| Length of cut | 140 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 13.5 861404
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 214 mm |
| Length of cut | 140 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Usually arrives within 14 working days