References
Gühring:659 14.000
Rubix:344A2772
Manufacturer :9006590140000
EAN:4031093216258

Product details : GUHRING 00659 014.000 HSS/HSCO COATED DRILLS 9006590140000
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 112.41 excl. VAT
/ Each
£ 134.89 incl. VAT
- Usually arrives within 14 working days
