CUTLINE DRILL - HSS LONG SERIES MM 16.25 861415
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861415
Rubix:861415
EAN:3660338162220


Technical specifications
| Drilling diameter | 16.25 mm |
|---|---|
| Total length | 235 mm |
| Length of cut | 154 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 16.25 861415
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 16.25 mm |
|---|---|
| Total length | 235 mm |
| Length of cut | 154 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 16.25 mm |
Show UNSPSC/ECL@SS
£ 42.07 excl. VAT
/ Each
£ 50.48 incl. VAT
- Usually arrives within 14 working days