CUTLINE DRILL - HSS LONG SERIES MM 17.25 861419
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861419
Rubix:861419
EAN:3660338162268


Technical specifications
| Drilling diameter | 17.25 mm |
|---|---|
| Total length | 241 mm |
| Length of cut | 158 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 17.25 861419
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 17.25 mm |
|---|---|
| Total length | 241 mm |
| Length of cut | 158 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 17.25 mm |
Show UNSPSC/ECL@SS
£ 47.98 excl. VAT
/ Each
£ 57.58 incl. VAT
- Usually arrives within 14 working days