TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-04.366A1-WJ30TA
Rubix:357A3675
Manufacturer :6618764
EAN:4031132371573

Technical specifications
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
Product details : TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1719in
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 225.33 excl. VAT
/ Each
£ 270.40 incl. VAT
- Usually arrives within 14 working days