CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.7 861101

Cylindrical hss drill bits - hss - normal series - zirko

See technical informationSee documents
References
GISS Cutline:861101
Rubix:861101
EAN:3660338159145
861101
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.7 861101


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko
Angle of helix30 °
Tip angle130 °
Tail diameter8.7 mm
Show UNSPSC/ECL@SS
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
  • Usually arrives within 14 working days