References
Sandvik Coromant:860.1-0740-028A1-PM P1BM
Rubix:317A1318
Manufacturer :8151238
EAN:7323226354744


Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0740-028A1-PMP1BM SC DRILLS CORODRILL 8151238
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.316239 |
| Angle of helix | 28.1215 ° |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | unalloyed steels, low-alloy/low-carbon steels, low- and high-alloy steels, and cast steels |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days