Insert bearing with eccentric clamping ring SNR CEX204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
Cylindrical outer diameter, secured by eccentric locking rings, sealing with sealing ring
See technical informationReferences
SNR:CEX204
Rubix:205A1943
EAN:3413529578405





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | hardened 100 cr6 bearing steel |
Product details : SNR CEX204 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | hardened 100 cr6 bearing steel |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 17 mm |
| Lubricant | factory-filled standard bearing grease, lithium soap, nlgi ii |
| Basic static load, radial - C0r | 6650 N |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Usually arrives within 14 working days