SNR - Insert Bearing - CEX204
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 42.8 mm |
Logistics dimensions (L x W x H) | 90x90x55 mm |
---|---|
Logistic Weight | 790 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 42.8 mm |
Bearing Clearance | C3 |
Series | CEX200 |
Cage | Steel |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32600 N |
Sealing | Open |
Usually arrives within 14 working days