NSK CYLIND ROLLR BEARING N314ECMC3


Cylindrical roller bearing N3

References
nsk:N314MC3
rubix:133A5247
manufacturer :N314MC3 *5
ean:00029176021367
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N314ECMC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3000 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 299.73 excl. VAT
/ Each
£ 359.68 incl. VAT
  • Usually arrives within 14 working days