NTN N205ET2XC3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N205ET2XC3

See technical informationSee documents
References
NTN:N205ET2XC3
Rubix:205A5106
EAN:4547359825657
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications
Documents

Product details : NTN N205ET2XC3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, polyamide cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x15 mm
Logistic Weight131 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r27700 N
Basic dynamic load, radial - Cr29300 N
Show UNSPSC/ECL@SS
£ 28.02 excl. VAT
/ Each
£ 33.62 incl. VAT
  • Usually arrives within 14 working days