References
FAG:NUP236-E-XL-M1
Rubix:238A2107
Manufacturer :0192544400000
EAN:4012801236751

Product details : FAG NUP236-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 17300 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 830000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 1,463.46 excl. VAT
/ Each
£ 1,756.15 incl. VAT
- Delivery usually within ( 7 ) days
