FAG SL182926-B-XL-C3 CYL. NEEDLE BEARING 508925330030
Cylindrical roller bearing
See technical informationReferences
INA:SL182926-B-XL-C3
Rubix:229A2028
Manufacturer :0508925330030
EAN:4047643140003

Product details : FAG SL182926-B-XL-C3 CYL. NEEDLE BEARING 508925330030
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x180x180 mm |
|---|---|
| Logistic Weight | 2263 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 321.24 excl. VAT
/ Each
£ 385.49 incl. VAT
- Usually arrives within 14 working days
