NSK NJ213ETC3 CYLINDRICAL ROLLER BEARING NJ213ECPC3


Cylindrical roller bearing NJ23

References
nsk:NJ213ETC3
rubix:105A2042
manufacturer :NJ213ETC3 *5
ean:00029176398926
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : NSK NJ213ETC3 CYLINDRICAL ROLLER BEARING NJ213ECPC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1040 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 58.18 excl. VAT
/ Each
£ 69.82 incl. VAT
  • Usually arrives within 14 working days