FAG NU2232-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387560000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2232-E-XL-M1
Rubix:229A1637
Manufacturer :0167387560000
EAN:4012801234009

Product details : FAG NU2232-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387560000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 23700 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1660 rpm |
| Basic static load, radial - C0r | 1170000 N |
| Basic dynamic load, radial - Cr | 940000 N |
Show UNSPSC/ECL@SS
£ 1,303.86 excl. VAT
/ Each
£ 1,564.63 incl. VAT
- Delivery usually within ( 7 ) days
