NTN NJ2319EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2319EG1
See technical informationSee documentsReferences
NTN:NJ2319EG1
Rubix:205A5798
EAN:4547359121681



Documents
Product details : NTN NJ2319EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x67 mm |
|---|---|
| Logistic Weight | 10145 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 585000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 643.27 excl. VAT
/ Each
£ 771.92 incl. VAT
- Usually arrives within 14 working days
