FAG NU208-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0382628270030
Cylindrical roller bearing
See technical informationReferences
FAG:NU208-E-XL-K-TVP2-C3
Rubix:229A4510
Manufacturer :0382628270030
EAN:4012801179225



Product details : FAG NU208-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0382628270030
Outer ring with two edges and a rimless inner ring. For use up to 120°C. Available in C3 set. Reinforced version (E). Window cage in glass-fiber reinforced polyamide PA66 (TVP2) or solid brass cage, in two parts, centered on the rollers (M1).
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 28.66 excl. VAT
/ Each
£ 34.39 incl. VAT
- Delivery usually within ( 7 ) days
