References
NSK:NN3013MBKRE44CC1P4
Rubix:104A4728
Manufacturer :NN3013MBKRE44CC1P4 N
EAN:00029176641558

Product details : NSK CYLIND ROLLR BEARING NN3013MBKRE44CC1P4
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Cylindrical roller bearing double row NSK
Technical specifications
Attributes
| Logistic Weight | 732 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 322.97 excl. VAT
/ Each
£ 387.56 incl. VAT
- Usually arrives within 14 working days
