Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4372 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N3 |
Cage | Brass |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 300000 N |
In stock: Next day delivery