NSK NN3007MBKRE44CC1P4 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing NN30
See technical informationReferences
NSK:NN3007MBKRE44CC1P4
Rubix:399A6278
Manufacturer :NN3007MBKRE44CC1P4 N
EAN:00029176709845

Product details : NSK NN3007MBKRE44CC1P4 CYLINDRICAL ROLLER BEARINGS
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 213.79 excl. VAT
/ Each
£ 256.55 incl. VAT
- Usually arrives within 14 working days
