NTN NUP211U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP211U
See technical informationSee documentsReferences
NTN:NUP211U
Rubix:205A6920
EAN:4547359705027



Documents
Product details : NTN NUP211U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 695 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 62500 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 53.44 excl. VAT
/ Each
£ 64.13 incl. VAT
- Delivery usually within ( 3 ) days
