SKF NU 334 ECM CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing NU… Series
See technical informationReferences
SKF:NU 334 ECM
Rubix:266A6553
Manufacturer :224870
EAN:7316572446423

Product details : SKF NU 334 ECM CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x360x360 mm |
|---|---|
| Logistic Weight | 33200 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1180000 N |
| Basic dynamic load, radial - Cr | 952000 N |
Show UNSPSC/ECL@SS
£ 3,059.23 excl. VAT
/ Each
£ 3,671.08 incl. VAT
- Usually arrives within 14 working days
