FAG NJ209-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ209-E-XL-TVP2-C4
Rubix:274A7949
Manufacturer :0167343940040
EAN:4012801378451

Product details : FAG NJ209-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 445 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Usually arrives within 14 working days
