References
INA:SL045014-PP-2NR
Rubix:228A9393
Manufacturer :0014111790000
EAN:4054369074567

Product details : INA SL045014-PP-2NR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x70 mm |
|---|---|
| Logistic Weight | 1870 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 235.23 excl. VAT
/ Each
£ 282.28 incl. VAT
- Usually arrives within 14 working days
