NTN - Cylindrical Roller Bearing - NU318G1C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x190x43 mm |
---|---|
Logistic Weight | 5810 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU300 |
Material | Steel |
Basic static load, radial - C0r | 265000 N |
Basic dynamic load, radial - Cr | 240000 N |
Usually arrives within 14 working days