Cylindrical Roller Bearing NU… Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 78 mm |
Logistic Weight | 50000 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 400 mm |
Width | 78 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1500000 N |
Basic dynamic load, radial - Cr | 1140000 N |
Usually arrives within 14 working days