Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1630 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n3 |
Cage | brass |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 159000 N |
Usually arrives within 14 working days