NSK NU 213 EWC3 BEARING

Cylindrical roller bearing NU23

See technical information
References
NSK:NU213EWC3
Rubix:226A1932
Manufacturer :NU213EWC3 N
EAN:00029176589324
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : NSK NU 213 EWC3 BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1150 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 57.62 excl. VAT
/ Each
£ 69.14 incl. VAT
  • Usually arrives within 14 working days