References
FAG:NU234-E-XL-M1
Rubix:213A8825
Manufacturer :0192458740000
EAN:4012801234702

Product details : FAG NU234-E-XL-M1 CYLINDRICAL BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 18100 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1970 rpm |
| Basic static load, radial - C0r | 780000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 836.50 excl. VAT
/ Each
£ 1,003.80 incl. VAT
- Delivery usually within ( 7 ) days
