Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cylindrical roller bearing
NTN NJ219C3 CYLINDRICAL ROLLER BEARING
NTN NJ219C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NTN
References
ntn:
NJ219C3
rubix:
394A6557
ean:
4547359118445
Technical specifications
Inner diameter
95
mm
Outer diameter
170
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : NTN NJ219C3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
170
mm
Width
32
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.65
excl. VAT
/
Each
£
155.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN NUP309EAT2XU CYLINDRICAL ROLLER BEARING
FAG CYLIND ROLLR BEARING NJ220-E-XL-M1-C3
FAG SPHER ROLLER BEARING 22326-E1-XL-T41D
Tapered roller bearing Timken 567/563D
NTN 24126EAW33C3 SPHERICAL ROLLER BEARING
NTN N213EAT2XC3 CYLINDRICAL ROLLER BEARING
NSK SPHERICAL ROLLER BRG 23130CKE4
SKF SPHERICAL ROLLER BEARING 23060CCK/W33
Tapered roller bearing Timken HM803149, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
FAG CYLIND ROLLR BEARING N208-E-XL-M1
TIMKEN 23220EMW33C3 SPHERICAL ROLLER BEARING
Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
SKF SKF CARB BEARING C4026V:SKF
FAG NJ315-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
NTN NJ310EG1C3 CYLINDRICAL ROLLER BEARING