References
INA:RSL183009-A-XL
Rubix:238A1422
Manufacturer :0506228200000
EAN:4012802281262

Product details : INA RSL183009-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL1830..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x66,85x66,85 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 45 mm |
| Outer diameter | 66.85 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
- Delivery usually within ( 7 ) days
