NTN NU326EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU326EG1C3
See technical informationSee documentsReferences
NTN:NU326EG1C3
Rubix:205A6804
EAN:4547359148008



Documents
Product details : NTN NU326EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x58 mm |
|---|---|
| Logistic Weight | 3856 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 735000 N |
| Basic dynamic load, radial - Cr | 615000 N |
Show UNSPSC/ECL@SS
£ 764.71 excl. VAT
/ Each
£ 917.65 incl. VAT
- Delivery usually within ( 3 ) days
