Cylindrical roller bearing FAG
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 45 mm |
Logistic Weight | 6400 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU20..-E |
Cage | Brass |
Usually arrives within 14 working days