References
INA:SL182960-TB-BR
Rubix:274A8521
Manufacturer :0581824890000
EAN:4012802764932

Product details : INA SL182960-TB-BR CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 31200 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 3,412.70 excl. VAT
/ Each
£ 4,095.24 incl. VAT
- Usually arrives within 14 working days
