FAG NU322-E-XL-M1-J20AA-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU322-E-M1
See technical informationReferences
FAG:NU322-E-XL-M1-J20AA-C3
Rubix:274A8187
Manufacturer :0559983130030
EAN:4012802264319

Product details : FAG NU322-E-XL-M1-J20AA-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 1,351.48 excl. VAT
/ Each
£ 1,621.78 incl. VAT
- Usually arrives within 14 working days
