INA SL183060-TB-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL183060-TB-C3
Rubix:274A8552
Manufacturer :0572439300030
EAN:4047643141185
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
See all Specifications
Documents

Product details : INA SL183060-TB-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistic Weight66600 g
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Reference speed500 rpm
Basic static load, radial - C0r330000 N
Basic dynamic load, radial - Cr2020000 N
Show UNSPSC/ECL@SS
£ 5,906.82 excl. VAT
/ Each
£ 7,088.18 incl. VAT
  • Delivery usually within ( 7 ) days