References
FAG:NJ213-E-XL-M1
Rubix:226A2623
Manufacturer :0190074420000
EAN:4012801176675

Product details : FAG NJ213-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1170 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 120000 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 120.15 excl. VAT
/ Each
£ 144.18 incl. VAT
- Usually arrives within 14 working days
