SKF AL-BC2-0153 BEARING
Cylindrical roller bearing outer ring with roller set SKF
See technical informationReferences
SKF:AL-BC2-0153
Rubix:257A7547
Manufacturer :125514
EAN:7316571496054

Product details : SKF AL-BC2-0153 BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,5x57,09x57,09 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 35 mm |
| Outer diameter | 57.09 mm |
| Width | 26.5 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Usually arrives within 14 working days
