RHP CYLIND ROLLR BEARING LRJA7MC3
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA7MC3
Rubix:158A2669
Manufacturer :LRJA7MC3 R
EAN:00747023007165

Documents
Product details : RHP CYLIND ROLLR BEARING LRJA7MC3
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 14100 g |
|---|---|
| Bearing Clearance | c3 |
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 645000 N |
| Basic dynamic load, radial - Cr | 477000 N |
Show UNSPSC/ECL@SS
£ 2,645.25 excl. VAT
/ Each
£ 3,174.30 incl. VAT
- Usually arrives within 14 working days
