FAG NU311-E-XL-JP3 CYLINDRICAL ROLLER BEARING 55 ID 120 OD 29M WIDE
Cylindrical roller bearing
See technical informationReferences
FAG:NU311-E-XL-JP3
Rubix:204A0131
Manufacturer :0389672190000
EAN:4012802184143

Product details : FAG NU311-E-XL-JP3 CYLINDRICAL ROLLER BEARING 55 ID 120 OD 29M WIDE
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 78.02 excl. VAT
/ Each
£ 93.62 incl. VAT
- Delivery usually within ( 7 ) days
