FAG NU410-XL-M1 CYLINDRICAL ROLLER BEARING 383845580000
Cylindrical roller bearing
See technical informationReferences
FAG:NU410-XL-M1
Rubix:229A1738
Manufacturer :0383845580000
EAN:4026677161703

Product details : FAG NU410-XL-M1 CYLINDRICAL ROLLER BEARING 383845580000
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 2330 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 184.86 excl. VAT
/ Each
£ 221.83 incl. VAT
- Delivery usually within ( 7 ) days
