Cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 358 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n2..-e-xl-tvp2 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 63000 N |
Usually arrives within 14 working days