NTN NJ1006G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ1006G1
See technical informationSee documentsReferences
NTN:NJ1006G1
Rubix:205A5479
EAN:4547359665406



Documents
Product details : NTN NJ1006G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x13 mm |
|---|---|
| Logistic Weight | 131 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 19600 N |
| Basic dynamic load, radial - Cr | 19700 N |
Show UNSPSC/ECL@SS
£ 57.97 excl. VAT
/ Each
£ 69.56 incl. VAT
- Delivery usually within ( 3 ) days
